Shop All Sconces
All The Rages
All The Rages PR1000-BSN Elegant Designs 2 Light Kitchen Pot Rack with Downlights; Brushed Nickel
Mfr # PR1000-BSN
Zoro # G004110269
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # PR1000-BSN
- Zoro # G004110269
- UPC # 810241024730
- Country of Origin China
- Category Sconces
Description
Update your kitchen in style with this industrial look two light pot rack fixture featuring a brushed nickel finish. Make your pots and utensils easily accessible in a stylish way with this traditional design as well as extra lighting for your every day tasks. Comes with 2 chains (each measures 36") 2 feet of cord (from top of fixture) and 10 hooks. Fixture requires two 60-Watt Type A standard medium base incandescent bulbs (not included).Brushed Nickel Finish Requires two 60-Watt Type A standard medium base incandescent bulbs (not included) Product Dimensions: L: 35.70" x W: 18.80" x H: 13.40" 2 chains. Each chain measures 3 feet Includes 10 hooks and installation hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Recessed Troffer, 29W, 3400 lm, 23-7/8" L (LCAT22-35MLG-EDU)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- SATCO 25 W C11 Incandescent - Spun Amber - 4000 Hours - Candelabra Base - 120V (S3406)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- All The Rages Sconces