All the Rages LT3309-OWD Vintage Farmhouse Wood & Netted 2 Light Table Lamp; Old Wood
Mfr # LT3309-OWD
Zoro # G303909625
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT3309-OWD
- Zoro # G303909625
- UPC # 810241029247
- Country of Origin China
- Category Table Lamps
Description
This lamp is the farmhouse or countryside lover's ideal lamp! The weathered wood base is accented with metal lattice for a truly farmhouse inspired look. Choose your level of ambience lighting with your option of turning on the top light, bottom light or both! Perfect for your living room, bedroom, office, or anywhere you need to add a little touch of rustic! Easily accessible rotary switch located on the socket, and the top uses 1 x 100W medium type A base bulb not included, the bottom uses 1 x 60W medium type A base bulb not included, 2- light lamp: Additional socket inside top of base and option to turn on bottom light only, top light only, or both bottom and top lights on together.
Specifications- Color: Old Wood
- Weight: 8.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 12V 5000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-5000)
- KLEIN TOOLS Rechargeable Focus Flashlight with Laser (56040)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 24V, SG20-24RG (60-5469)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light White (LD2005-WHT)
- ALL THE RAGES Alltherages LT2008-BLU Ceramic Globe Table Lamp; Blue (LT2008-BLU)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- ALL THE RAGES Alltherages LT2024-TEL Lime Lights Stick Lamp with Outlet; Teal Fabric Shade (LT2024-TEL)
- LAVISH HOME Lavish Home 72-LMP3011 Modern Brushed Steel Table Lamps - Set of 2 (72-LMP3011)
- All The Rages Table Lamps