All the Rages LT3309-NWD Vintage Farmhouse Wood & Netted 2 Light Table Lamp; Natural Wood
Mfr # LT3309-NWD
Zoro # G203909619
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT3309-NWD
- Zoro # G203909619
- UPC # 810241029254
- Country of Origin China
- Category Table Lamps
Description
This lamp is the farmhouse or countryside lover's ideal lamp! The weathered wood base is accented with metal lattice for a truly farmhouse inspired look. Choose your level of ambience lighting with your option of turning on the top light, bottom light or both! Perfect for your living room, bedroom, office, or anywhere you need to add a little touch of rustic! Easily accessible rotary switch located on the socket, and the top uses 1 x 100W medium type A base bulb not included, the bottom uses 1 x 60W medium type A base bulb not included, 2- light lamp: Additional socket inside top of base and option to turn on bottom light only, top light only, or both bottom and top lights on together.
Specifications- Color: Natural Wood
- Weight: 8.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fluor Wrap Fixt4'2L Res (WN232R)
- Z-LITE Wyndham 4 Light Pendant, Brushed Nickel & Clear (191-4)
- NITE IZE LED Upgrade Kit for use with AA Mini MagLite Flashlight (LUC2-07)
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- ALL THE RAGES All The Rages LD1003-WHT Basic Desk Lamp - White (LD1003-WHT)
- ALL THE RAGES All The Rages LT2009-PRP Small Oval Ceramic Table Lamp - Purple (LT2009-PRP)
- ALL THE RAGES All the Rages LT2007-BLK Chrome Mini Basic Table Lamp with Black Shade (LT2007-BLK)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- ALL THE RAGES Alltherages LT2008-BLU Ceramic Globe Table Lamp; Blue (LT2008-BLU)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- KATE ASPEN Kate Aspen 18122NA White Frosted Floral Tented Table Numbers - 1 to 18 (18122NA)
- All The Rages Table Lamps