All the Rages LT3305-BWN Festive Elephant Table Lamp; Brown
Mfr # LT3305-BWN
Zoro # G203909701
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LT3305-BWN
- Zoro # G203909701
- UPC # 810241029186
- Country of Origin China
- Category Table Lamps
Description
With a classic elephant design layered with intricate details and touches of gold this lamps presents itself with style and class. This beautiful resin lamp is complimented by a brown fabric rectangular tapered shade, illuminating your home with a warm, soft glow. Perfect for your living room, bedroom, office or kids room! Detailed brown resin base with a touch of gold with a brown fabric shade, easily accessible rotary switch located on the socket, uses 1 x 60W medium type A base bulb not included. Lamp measures L: 9" x W: 12" x H: 20.50" and has an elegant and classic look.
Specifications- Color: Brown
- Weight: 4.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10C)
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- NORA LIGHTING 6" Marquise II, 2500lm, 3500K, Spot, Clear/White , NRM2-611L2535SDW (NRM2-611L2535SDW)
- ALL THE RAGES All The Rages LT2009-BLU Small Oval Ceramic Table Lamp - Blue (LT2009-BLU)
- ALL THE RAGES Alltherages LT2024-TEL Lime Lights Stick Lamp with Outlet; Teal Fabric Shade (LT2024-TEL)
- ALL THE RAGES All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White (LT2059-WHT)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- ALL THE RAGES All The Rages LT2007-RED Chrome Basic Table Lamp with Red Shade (LT2007-RED)
- ALL THE RAGES All The Rages LT2008-OFF Ceramic Globe Table Lamp - Off White (LT2008-OFF)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2012-RE)
- All The Rages Table Lamps