Shop All Table Lamps
All The Rages
All the Rages LT2059-WHT Simple Designs Pinnacle Concrete Table Lamp; White
Mfr # LT2059-WHT
Zoro # G703909683
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All The Rages
- MFR # LT2059-WHT
- Zoro # G703909683
- UPC # 810241023764
- Country of Origin China
- Category Table Lamps
Description
The perfect table lamp for an easy upgrade to give your home a sophisticated modern look! Simple yet stylish, this table lamp features a cone like gray concrete base complimented by a white fabric shade. Ideal for your living room, bedroom, office or entryway. Gray concrete base, White fabric drum shade, Easily accessible rotary switch on cord, Uses 1 x 40W type B candelabra base bulb (not included), Lamp measures L: 9" x W: 9" x H:14.20", Sophisticated & modern style
Specifications- Color: White
- Dimension: 9" L x 9" W x 14.20" H
- Weight: 3.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi Fl10w-b replacement light bulb lamp (FL10W-B HITACHI)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- ALL THE RAGES All The Rages LT2008-ORG Ceramic Globe Table Lamp - Orange (LT2008-ORG)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- ALL THE RAGES Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2 (LT2008-BLU-2PK)
- ALL THE RAGES All the Rages LT2065-BLK Simple Designs Round Prism Mini Table Lamp with Matching Fabric Shade; Black (LT2065-BLK)
- ALL THE RAGES Alltherages LT2007-GRY Chrome Basic Table Lamp with Gray Shade (LT2007-GRY)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- SAFAVIEH Cybil Double Gourd Table Lamp- Silver, 2PK (LIT4088N-SET2)
- All The Rages Table Lamps