Shop All Floor Lamps
All The Rages
All The Rages LF2002-RBZ 3 Light Floor Lamp with Scalloped Glass Shades - Restoration Bronze
Mfr # LF2002-RBZ
Zoro # G203909398
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LF2002-RBZ
- Zoro # G203909398
- UPC # 810241024884
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Champagne scalloped glass shades
- Rotary switch to each light
- 6 ft. black cord
- Color: Restoration Bronze
- Collection: Elegant Designs
- Style: Traditional
- Primary Material: Metal
- Shade Material: Glass
- Material Breakdown: Iron 70% +25% Glass +5% Others
- Dimension: 71" H x 21.5" W x 13" D
- Weight: 19.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- EIKO EIKO 360W, MR16 Halogen Reflector Light Bulb (ENX)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202 BRZ European Street Lamp - Bronze (202 BRZ)
- LALIA HOME Modern Farmhouse Floor Lamp-Restoration Bronze (LHF-5022-RZ)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- All The Rages Floor Lamps