Shop All Floor Lamps
All The Rages
All The Rages LF2001-RBZ 1 Light Torchiere Floor Lamp with Marbelized Amber Glass Shade - Restoration Bronze
Mfr # LF2001-RBZ
Zoro # G503704433
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LF2001-RBZ
- Zoro # G503704433
- UPC # 810241024877
- Country of Origin China
- Category Floor Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Marbleized amber glass shade
- 5 ft. black cord
- Rotary switch on lamp holder
- Color: Restoration Bronze
- Style: Traditional
- Collection: Elegant Designs
- Primary Material: Metal
- Shade Material: Glass
- Material Breakdown: Iron 80% +15% Glass +5% Others
- Dimension: 71" H x 13" W x 13" D
- Weight: 15.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMETOWN HOLIDAYS Light Spool, 144 012 amps W, 210Lamp, LED Lamp, BlueGreen Lamp (2360-45/U17E115D)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/927-22/P/E26/WG 6/1FB T20)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- ILC Replacement For GE GENERAL ELECTRIC GE H39KC175DX (H39KC-175/DX)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- SAFAVIEH Merrigan Ginkgo Leaf Floor Lamp, Gold (FLL4027A)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202Brz European Street Lamp - Bronze (202Brz)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- SUPERSHINE Swivel Floor Lamp (SU33399)
- All The Rages Floor Lamps