All the Rages LF1030-RGD Elegant Designs Pivot Arm Floor Lamp with Glass Shade; Rose Gold
Mfr # LF1030-RGD
Zoro # G203896582
Product Information
- Brand All The Rages
- MFR # LF1030-RGD
- Zoro # G203896582
- UPC # 810241021210
- Country of Origin China
- Category Floor Lamps
Description
Clean and sophisticated, this floor lamp will illuminate any room in your home in industrial style! It features a rose gold finish with a clear glass shade and a lever style adjustable arm with a hand twist lock for easy adjusting. Ideal for your entryway, office, living room or bedroom. HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). Rose Gold finish, Clear cylinder glass shade, Lever style adjustable arm with hand twist lock, Uses 1 x 60W medium type A base bulb (not included)For full vintage look, Type T45 Edison bulb is recommended, Lamp measures L: 30" x W: 11" x H: 56", Clean and modern
Specifications- Color: Rose Gold
- Dimension: 30" L x 11" W x 56" H
- Weight: 14.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Dimmable Frost BR30 Medium (E26) LED Bulb - 650 Lumens, 4000K, and 90 CRI, 5PK (861933)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP3P32N35I)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALTRA Altra 00ORE3031FB 3-Light Adjustable Floor Lamp - Blue (00ORE3031FB)
- PATIO LIVING Patio Living Concepts 56097 60 x2 in. Malibu Outdoor Floor Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56097)
- HASTINGS HOME Hastings Home Gooseneck Daylight Floor Lamp, Black (607161MNQ)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- All The Rages Floor Lamps