Shop All Floor Lamps
All The Rages
All The Rages LC1015-BST Elegant Designs Three Pack Lamp Set 2 Table Lamps & 1 Floor Lamp; Brushed Steel
Mfr # LC1015-BST
Zoro # G303909328
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All The Rages
- MFR # LC1015-BST
- Zoro # G303909328
- UPC # 810241024501
- Country of Origin China
- Category Floor Lamps
Description
Accessorize your space with this tastefully designed lamp set. It includes 2 table lamps and 1 floor lamp each with a white fabric shade to make beautifying your home a cinch! Each lamp is enriched with an exquisite brushed steel finish. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.Set includes 2 table lamps and 1 floor lamp Beautiful white fabric shades and exquisite brushed steel finish Each uses 1 x 150W Type A medium base bulb (not included) Table Dimensions: L: 13" x W: 13" x H: 27" Floor Dimensions: L: 13" x W: 13" x H: 60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21242)
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Soft White 25 W , 4PK (A250/82710KLED4)
- BOSTITCH Konnect Rechargeable Folding LED Desk Lamp, 2.52 in. x 2.13 in. x 11.02 in., Gray/Blue (KTVLED1810-BL)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 100116 (10-0116)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- NEWHOUSE FLOOR LAMP BEIGE/WHITE 71in. (NHFL-JO-WH)
- ELK SIGNATURE Regus 51'' High 1-Light Outdoor Floor Lamp - Antique Gray - Includes LED Bulb (D4390-LED)
- LALIA HOME Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Brushed Nickel (LHF-3001-BN)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- All The Rages Floor Lamps