Shop All Wall Art & Decor
All The Rages
All The Rages HG3000-WBH Elegant Designs Decorative Wood Bathroom Set; Large - Coastal & Beach - 3 Piece
Mfr # HG3000-WBH
Zoro # G504056074
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Roll Type Jumbo
- Dispenser Height 2.13 in
- Dispenser Depth 7 in
- Dispenser Width 10.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All The Rages
- MFR # HG3000-WBH
- Zoro # G504056074
- UPC # 810052821023
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Dispenser Height | 2.13 in |
Dispenser Depth | 7 in |
Dispenser Width | 10.38 in |
Details
Toilet Roll Type | Jumbo |
Description
Revamp your bathroom with this three piece matching decorative set. This set will give your bathroom a complete, cohesive look. It includes 1 decorative frame, 1 toilet paper holder and 1 towel holder in a stylish, clean finish to give your bathroom the perfect update! Featuring a White Wash finish on wood, Beach themed text and images in blue, Towel holder fits 8 standard bath towels comfortably.Toilet paper holder fits 2 jumbo size rolls comfortably. On-trend coastal/beach design, Pieces easily nest into one another for easy storage!
Features- Elegant Designs Decorative Wood Bathroom Set
- 3 Piece
- 1 Towel Holder, 1 Frame, 1 Toilet Paper Holder
- Frame: 13" x 10" x 1"
- Toilet Paper Holder: 11.5" x 7" x 3.5"
- Towel Holder: 16" x 12" x 6"
- Size: Large
- Weight: 3.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 (5W268)
- TRADEMARK FINE ART Eric Joyner 'All Wrapped Up' Canvas Art, 18x24 (ALI1042-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (AA01270-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iv' Canvas Art, 14x14 (WAP07829-C1414GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Mothers Day Mallard' Canvas Art, 8x19 (ALI33779-C819GG)
- DESIGN TOSCANO Prayers of an Angel Bonded Marble Statue (PD1741)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- All The Rages Wall Art & Decor