All-State

Brazing Flux, Tin Can, 1 lb. (Discontinued)


This Product is Discontinued
Shop for all Fluxes

Key Features

  • Type Water Soluble
  • Series All-State Brazaloy 1 Flux
  • Material Inorganic Acid
  • Working Range (Deg. F) 1400 Degrees to 2000 Degrees
  • Specific Gravity 1.5 - 1.7
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand All-State
  • MFR # 69080200
  • Zoro # G4826320
  • UPC #
    662393004029
  • Country of Origin United States
  • Category Fluxes

Dimensions

Container Size 1 lb

Description

Brazing Flux, Process Brazing, For Alloy Type High Silver, Phos Copper, Container Size 1 lb, Container Type Can, Flux Form Powder, Flux Maximum Active Temperature 2,000 Degrees F, Flux Minimum Active Temperature 1,400 Degrees F, Color Blue, AWS Classification FB3-F, Minimum Active Temperature 1,400 Degrees F, Maximum Active Temperature 2,000 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products