All-State

AquaSafe 100 Lead Free Solder 1/8in 1# (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Solders

Key Features

  • Application Soldering
  • Contents Copper, Silver, Tin
  • Wire Dia. (In.) 0.125 in
  • Melting Range (Deg.) 361 to 374
  • Container Size 1 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand All-State
  • MFR # 69070201
  • Zoro # G4839033
  • UPC #
    662393003879
  • Country of Origin United States
  • Category Solders

Dimensions

Wire Dia. (In.) 0.125 in
Container Size 1 lb
Wire Diameter 0.125 in
Dimensions 1/8 in x 1 lb
Diameter 1/8 in

Description

Solder Wire, Form Solid Wire, Material Composition 90-95 Percent Tin, 1-5 Percent Copper, 1-2 Percent Silver, 1-2 Percent Antimony, Wire Diameter 0.125 in, Weight 1 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 1,400 Degrees F, Solder Series AquaSafe 100, For Joining Copper, Dissimilar Metal, Application Soldering, Color Gray, Container Type Spool, Features Corrosion Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products