Shop All Fluxes
All-State
Aluminum Solder, Tube, 1 lb.
Mfr # 69071030
Zoro # G4828247
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solder
- Material Aluminum
- Working Range (Deg. F) 705 Degrees to 720 Degrees
- Specific Gravity 6.7
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 1 lb |
Outside Diameter | 0.125 in |
Overall Length | 18 in |
Details
Item | Solder Bar |
Type | Solder |
Material | Aluminum |
Working Range (Deg. F) | 705 Degrees to 720 Degrees |
Specific Gravity | 6.7 |
Container Type | Tube |
Color | Bluish-White, Gray |
Application | For Soldering Preparation |
Form | Rectangular Bar |
Solder Series | Rubbon 55 |
Material Composition | 0 to 2% Copper, 3 to 5% Aluminum, 93 to 95% Zinc |
Weight | 1 lb |
For Joining | Aluminum |
Features | High Strength, Long Service |
Melting Temperature (Maximum) | 728 Degrees F |
Melting Temperature (Minimum) | 728 Degrees F |
Description
Solder Bar, Form Rectangular Bar, Material Composition 0 to 2 Percent Copper, 3 to 5 Percent Aluminum, 93 to 95 Percent Zinc, Outside Diameter 0.125 in, Weight 1 lb, Melting Temperature (Minimum) 728 Degrees F, Melting Temperature (Maximum) 728 Degrees F, Solder Series Rubbon 55, For Joining Aluminum, Application Soldering, Color Bluish-White, Gray, Features High Strength, Long Service, Overall Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tungsten 2 percent Ceriated, 3/32 (KP4722-332)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- VICTOR Nozzle, Welding, 00-W-J (0325-0082)
- XTRWELD LENS45PCL Lens, Cover Plate, Clear, Polycarbonate (LENS45P-CL)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 16 oz, Plstc Bottle (CS-FX5)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- POWERWELD Low Temperature Silver Brazing Flux, 1 lb jar (LT1)
- OATEY H-20 Series Water Soluble Flux, 16 oz, Paste, Light Yellow (30133)
- POWERWELD Low Temperature Silver Brazing Flux, 0.25 lb jar (LT14)
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. (30374)
- RECTORSEAL Soldering Flux, 12 oz., Plastic Jar (74025)
- All-State Fluxes