Shop All Fluxes
This Product is Discontinued
All-State
Aluminum Solder, Box, 10 lb. (Discontinued)
Mfr # 69070030
Zoro # G4767073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solder
- Material Aluminum
- Working Range (Deg. F) 705 Degrees to 720 Degrees
- Specific Gravity 6.7
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 10 lb |
Overall Length | 18 in |
Dimensions | 1/8 in x 10 lb |
Diameter | 1/8 in |
Outside Diameter | 0.125 in |
Wire Diameter | 0.125 in |
Description
Solder Bar, Form Rectangular Bar, Material Composition 0 to 2 Percent Copper, 3 to 5 Percent Aluminum, 93 to 95 Percent Zinc, Outside Diameter 0.125 in, Weight 10 lb, Melting Temperature (Minimum) 728 Degrees F, Melting Temperature (Maximum) 728 Degrees F, Solder Series Rubbon 55, For Joining Aluminum, Application Soldering, Color Bluish-White, Gray, Features High Strength, Long Service, Overall Length 18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.