Shop All Arc Welding Rod
This Product is Discontinued
All-State
ACDC Reverse 3/32 x 12in 1# (Discontinued)
Mfr # 69201006
Zoro # G4838631
This Product is Discontinued
Key Features
- Material Metal Removal - Studs/Bolts
- Diameter 3/32 in
- Length 12 in
- AWS Classification 308LFC-O
- Tensile Strength 120,000 - 180,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All-State
- MFR # 69201006
- Zoro # G4838631
- UPC # 662393005613
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 12 in |
Container Size | 1 lb |
Overall Diameter | 3/32 in |
Overall Length | 12 in |
Details
Item | Stick Electrode |
Material | Metal Removal - Studs/Bolts |
AWS Classification | 308LFC-O |
Tensile Strength | 120,000 - 180,000 |
Container Type | Plastic Tube |
Weight | 1 lb |
Elongation (Minimum Required) | Not Rated |
Yield Strength (As Welded) | Not Specified |
Yield Strength (Minimum Required) | Not Rated |
Tensile Strength (Minimum Required) | Not Rated |
Elongation (As Welded) | Not Specified |
Tensile Strength (As Welded) | Not Specified |
Welding Current Designation | AC, DCEN |
For Material Type | Stainless Steel to Stainless Steel, Steel |
Process | Stick Welding (SMAW) |
Finish/Coating | Flux |
Description
Stick Electrode, AWS Classification Not Classified, Material Repair & Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) Not Rated, Tensile Strength (As Welded) Not Specified, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Series All-State Stud Plus, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Steel, Welding Current Designation AC, DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.