Shop All Solders
This Product is Discontinued
All-State
50/50 Paste Solder 1# (Discontinued)
Mfr # 69070060
Zoro # G4757221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application A 50/50 lead/tin solder for sealing, joining, or tinning most common metals, except aluminum Can be used with soldering iron or torch Working temperature is 360 Degrees F to 375 Degrees F.
- Contents 50% Lead, 50% Tin
- Melting Range (Deg.) 361 to 374
- Container Size 1 lb
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 lb |
Dimensions | 1 lb |
Details
Item | Solder Paste |
Application | A 50/50 lead/tin solder for sealing, joining, or tinning most common metals, except aluminum Can be used with soldering iron or torch Working temperature is 360 Degrees F to 375 Degrees F. |
Contents | 50% Lead, 50% Tin |
Melting Range (Deg.) | 361 to 374 |
Container Type | Jar |
Soldering Temperature Range | 360 Degrees F to 375 Degrees F |
Form | Paste |
Color | Gray |
Solder Series | 50/50 |
Melting Temperature (Maximum) | 375 Degrees F |
Composition | 50% Tin, 50% Lead |
Weight | 1 lb |
Melting Temperature (Minimum) | 360 Degrees F |
For Joining | Metal |
Container Capacity | 1 lb |
Material Composition | 50% Lead, 50% Tin |
Solder Composition | Tin-Lead |
Maximum Brazing Temperature | 375 Degrees F |
Minimum Brazing Temperature | 360 Degrees F |
Item Weight | 1 lb |
Minimum Soldering Temperature | 360 Degrees F |
Maximum Soldering Temperature | 375 Degrees F |
Description
Solder Paste, Form Paste, Material Composition 50 Percent Lead, 50 Percent Tin, Container Capacity 1 lb, Melting Temperature (Minimum) 360 Degrees F, Melting Temperature (Maximum) 375 Degrees F, Solder Series 50/50, For Joining Metal, Application Sealing and Joining or Tinning, Color Gray, Container Type Jar, Standards CEPA, CERCLA/SARA Title III, CSA, EPA, EPCRA/SARA Title III, NFPA 51B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.