Shop All Tool Boxes
All-Source
Tool Box, Steel, Red, 20 in W
Mfr # 398624
Zoro # G611378793
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Includes Tool Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All-Source
- MFR # 398624
- Zoro # G611378793
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 20 in |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Includes | Tool Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Sledge Hammer 36 In 8 Lb (750610-1001)
- ZORO SELECT Carbide End Mill, 3in, GMHT12R7 (GMHT12R7030)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- STM Tool Box, Plastic, 15 in W x 7 in D x 5-1/2 in H (326547)
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H (35XR72)
- WESTWARD WESTWARD Tool Box, Steel, Black, 19 in W x 4 in D x 6 in H (44ZJ85)
- STANLEY FATMAX Tool Box, Structural Foam, Black, 28 in W x 12-1/2 in D x 11-1/2 in H (028001L)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 16 in H (DWST08400)
- All-Source Tool Boxes