Shop All Spray Paint
All-Source
Rust Coat Gloss Anodized Bronze 12 Oz. Anti-Rust Spray Paint
Mfr # 203537D
Zoro # G011436789
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Anodized Bronze
- Net Weight 12 oz
- Sheen Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All-Source
- MFR # 203537D
- Zoro # G011436789
- Country of Origin United States
- Category Spray Paint
Details
Color | Anodized Bronze |
Net Weight | 12 oz |
Sheen | Gloss |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- WOOSTER 3" Angle Sash Paint Brush, Nylon Bristle (4153)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Green, Water -Based (QT0390400)
- WOOSTER Paint Brush, 212 in W, 2716 in L Bristle, NylonPolyester Bristle, Beaver Tail Handle (Q3108-2-1/2)
- ALL-SOURCE Rust Coat Gloss Clear 12 Oz. Anti-Rust Spray Paint (203536D)
- ALL-SOURCE Rust Coat Satin White Flat 12 Oz. Anti-Rust Spray Paint (203544D)
- ALL-SOURCE Rust Coat Enamel Gloss White 15 Oz. Anti-Rust Spray Paint (203614D)
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- RUST-OLEUM 7251 12OZ COBALT BLUE METALLIC SPRAY (7251-830)
- KRYLON 12OZ Riv Rock GLS Paint (K02721007)
- KRYLON SPRY PNT SG SOFT BLUE (K09029000)
- All-Source Spray Paint & Primer