Shop All Spray Paint
All-Source
Premium Enamel Red 12 Oz. All-Purpose Spray Paint Primer
Mfr # 203494D
Zoro # G011436888
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Net Weight 12 oz
- Color Family Reds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All-Source
- MFR # 203494D
- Zoro # G011436888
- Country of Origin United States
- Category Spray Paint
Details
Color | Red |
Net Weight | 12 oz |
Color Family | Reds |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Crack Opener Tool (45400)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- WOMBAT PORTAPAINT HDPE Paint Bucket, 1 1/2 gal (5009)
- ARROWORTHY Pro-Line Dralon 7 in. W X 1/2 in. Paint Roller Cover (7FGL4)
- ALL-SOURCE Rust Coat Enamel Gloss White 15 Oz. Anti-Rust Spray Paint (203614D)
- ALL-SOURCE Rust Coat Satin White Flat 12 Oz. Anti-Rust Spray Paint (203544D)
- ALL-SOURCE Rust Coat Gloss Clear 12 Oz. Anti-Rust Spray Paint (203536D)
- BELL HUDSON WEATHRPRF CVR REC WHT (5186-6)
- RUST-OLEUM Almond, 12 oz 6 PK (376900)
- SPECIALTY Clear, Gloss, 11 oz (1906830)
- RUST-OLEUM Spray Paint, Satin Nickel, Metallic, 11 oz (249130)
- All-Source Spray Paint & Primer