Shop All Tarps
All-Source
6 ft x 8 t Tarp, Blue
Mfr # 711019
Zoro # G811334643
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 t
- Color Blue
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 t
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All-Source
- MFR # 711019
- Zoro # G811334643
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 t |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 t |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM 16.8 in. H X 20 in. D Plastic Ariana Planter Misty Blue (AP2037)
- NIBAN Niban Comfort Grip (4lb) (30312)
- VALTERRA HOSE FOR HANDHELD SHOWERS, 72IN, NYLON WHITE (PF276023)
- SEYMOUR MIDWEST Dandelion Weeder, Steel Tip (87625)
- ALL-SOURCE 16 ft x 20 ft Tarp, Blue (767897)
- ALL-SOURCE Medium Duty Tarp, Brown (709362)
- ALL-SOURCE 5 ft x 7 t Tarp, Blue (767860)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1220-X)
- CORE TARPS 24 ft x 30 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-24x30)
- TARPS NOW 30 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3050)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC1)
- All-Source Tarps