Shop All Power Inverters
All Power Supply
Power Inverter, Pure Sine Wave, 700 W Peak, 350 W Continuous, 3 Outlets
Mfr # SSW-350-12A
Zoro # G604111635
product price: $132.60
/ea
Free Shipping & Returns
$132.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Continuous Output Power 350 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # SSW-350-12A
- Zoro # G604111635
- UPC # 622988073700
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 700 W |
Continuous Output Power | 350 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Bolt Down Terminals |
Number of Outlets | 3 |
Description
Input:
Dc input Voltage range 10.5 - 15.3 vdc (0.3 vdc).
Dc input current (at rated output power and 12.5 v input) 33 a.
Dc input current at no load (at 12.5 v input) <0.5 a.
Output:
Ac output Voltage and tolerance 115 vac (5 vac).
Ac output frequency and tolerance 60 hz (1hz).
Ac output wave form pure sine wave.
Ontinuous active output power (linear resistive load) 350 w.
Maximum active surge power 700 w.
Peak efficiency 89%.
Ports:
Usb Charging Port (+5 vdc, 500Ma) Yes.
Remote control port (8 position modular connector) no.
Protection:
Low input voltage warning alarm 11.0 vdc.
Low input voltage shutdown 10.5 vdc.
High input voltage shutdown 15.3 vdc.
Overload shutdown yes.
Cooling (load controlled fan) yes.
Connections:
Input nut and bolt (m4).
Output dual nema5-20 north american receptacles with gfci.
General:
Operating ambient temperature 0°c to 40°c; 32°f to 104°f.
Storage temperature -30°c to 70°c; -26°f to 158°f.
Dimensions, inches (l x w x h) 7.87 x 6.10 x 2.24.
Dimensions: 7.87" L x 6.1" W x 2.24" H.
Output:
Ports:
Protection:
Connections:
General:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling Emt/Non-Metal 1/2Inch (91530)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-125-0-1)
- LEVITON Receptacle (5015-I)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 3,000 W Continuous, 1 Outlets (PIN123020100)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- All Power Supply Power Inverters