Shop All Power Inverters
All Power Supply
Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets
Mfr # PST-300-24
Zoro # G210736567
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 500 W
- Continuous Output Power 300 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # PST-300-24
- Zoro # G210736567
- UPC # 622988072642
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 500 W |
Continuous Output Power | 300 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI |
DC Connection | Batery Clamps, Screw Down Terminals |
Number of Outlets | 2 |
Description
Pure Sine Wave Inverter 24 Vdc- 300 Watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack (210110)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- LEVITON Watertight Locking Plug (28W47)
- RACO Sealing Locknut, 4", Steel (1211)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets (ML3500-24)
- XANTREX Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1000)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- GO POWER! Power Inverter, Pure Sine Wave, 400 W Continuous (304.7023)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- All Power Supply Power Inverters