Shop All Power Inverters
All Power Supply
Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # GP-SW1000-24
Zoro # G010819880
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # GP-SW1000-24
- Zoro # G010819880
- UPC # 839085001363
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 110V AC |
Outlet Type | GFCI |
DC Connection | Battery Terminals |
Number of Outlets | 2 |
Description
1000 Watt Pure Sine Wave Inverter 24V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 4X; 12, Hinged (WS202008SS)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- All Power Supply Power Inverters