Shop All Power Inverters
All Power Supply
Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets
Mfr # PST-600-24
Zoro # G010736590
product price: $329.60
/ea
Free Shipping & Returns
$329.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 600 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
- Outlet Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # PST-600-24
- Zoro # G010736590
- UPC # 622988072741
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 1,000 W |
Continuous Output Power | 600 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI |
DC Connection | Screw Down Terminals |
Number of Outlets | 2 |
Description
Pure Sine Wave Inverter 24 Vdc- 600 Watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- ASI DIN Rail Cutting Tool with Easy To Use Hand Lever, Cuts 4 Profiles of Steel DIN Rail (ASI305001)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF6024120UL)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 16,000 W Peak, 8,000 W Continuous (PICOGLF4012120240VS)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (817-1050)
- SAMLEX AMERICA Samlex 4200W 120/240 VAC Split Phase Inverter/Charger w/60 AMP (EVO-4248SP)
- All Power Supply Power Inverters