Shop All Power Inverters
All Power Supply
Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets
Mfr # SAM-450-12
Zoro # G104111401
product price: $90.09
/ea
Free Shipping & Returns
$90.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 900 W
- Continuous Output Power 450 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # SAM-450-12
- Zoro # G104111401
- UPC # 622988078088
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 900 W |
Continuous Output Power | 450 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Lighter Socket |
Number of Outlets | 2 |
Description
SAM Series low interference, high efficiency modified sine wave DC-AC inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz.
Specifications.
Dimensions: 151 x 154 x 56.5 mm.
Applications.
Service vehicles.
Mobile Offices.
Boats.
Recreation Vehicles, Camping.
Telecommunication.
Field work / Construction sites.
Solar power systems.
Emergency backup power.
Home electronics: TV, VCR, video games.
Computers, printers, monitors, fax machines.
Design Features.
USB charging port: 5 VDC, 500 mA.
Compact design with cigar lighter plug included.
Load controlled cooling fan.
Low battery input alarm.
Universal protection circuit: thermal, battery, overload, short circuit, earth fault.
Soft start technology.
Cool surface technology.
Power save mode.
Low interference technology.
Specifications.
Applications.
Design Features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 7 50lb UV Black Push Mount Cable Tie 100/BG (AL-07-50-PM-0-C)
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- AAON SWITCH PRESS HI 500PSI MR (R66240)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150048S)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W48V120VR)
- TUNDRA Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (S3000)
- All Power Supply Power Inverters