Shop All Power Inverters
All Power Supply
Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets
Mfr # GP-3000HD
Zoro # G904111762
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 3,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 100 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # GP-3000HD
- Zoro # G904111762
- UPC # 839085000091
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 6,000 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 100 to 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 4 |
Description
The Go Power! 3000 watt modified sine wave power inverter takes in 12 volt DC power and converts it to AC household power to run loads up to 3000 watts of continuous AC Power. This modified sine wave power inverter comes with 4 AC outlets and can be hooked up to your batteries using GP-DC-KIT5. The GP-3000HD power inverter can surge to 6000 watts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- LEVITON Quiet Grounded Toggle Ivory 15A 3-Way Switch (214-01453-02I)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120V)
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- POWERDRIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets (PWD2000P)
- All Power Supply Power Inverters