Shop All Power Inverters
All Power Supply
Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets
Mfr # SAM-2000-12
Zoro # G904111410
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 2,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # SAM-2000-12
- Zoro # G904111410
- UPC # 622988078279
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Nut and Bolt Terminals |
Number of Outlets | 3 |
Nominal Output Power | 2,000 W |
Description
SAM Series low interference, high efficiency modified sine wave DC-AC inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz.
Specifications.
Dimensions: 345 x 202 x 84 mm.
Applications.
Service vehicles.
Mobile Offices.
Boats.
Recreation Vehicles, Camping.
Telecommunication.
Field work / Construction sites.
Solar power systems.
Emergency backup power.
Home electronics: TV, VCR, video games.
Computers, printers, monitors, fax machines.
Design Features.
Compact design.
Load controlled cooling fan.
Low battery input alarm.
Universal protection circuit: thermal, battery, overload, short circuit, earth fault.
Soft start technology.
Cool surface technology.
Power save mode.
Low interference technology.
Specifications.
Applications.
Design Features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- AMPHENOL PTSE 18C 1820 PIN RECP (PT00SE1418PSR)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous (PIC100012120S)
- EZGENERATION Power Inverter, Pure Sine Wave, 2 Outlets (EZ36741)
- All Power Supply Power Inverters