Shop All Power Inverters
All Power Supply
Power Inverter and Battery Charger, Pure Sine Wave, 3,900W Peak, 2,800 W Continuous
Mfr # MS2812
Zoro # G610736242
product price: $2,774.99
/ea
Free Shipping & Returns
$2,774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Peak Output Power 3,900W
- Continuous Output Power 2,800 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # MS2812
- Zoro # G610736242
- UPC # 892608001110
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter and Battery Charger |
Peak Output Power | 3,900W |
Continuous Output Power | 2,800 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Description
2800 Watt- 12V Inverter - 125 Amp Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Brown (HS365-S10-BROWN)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Black (WL914BSP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- SPARK 12 volt 1500 watts Pure Sine Inverter for 120 VAC (SP1111051)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 8,000 W Peak, 4,000 W Continuous (PICOGLF40W12120240VS)
- All Power Supply Power Inverters