Shop All Voltage Converters
All Power Supply
DC to DC Converter, 24V DC to 12V DC, 0 Hz
Mfr # SDC-60
Zoro # G004111419
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- Hz 0 Hz
- Height 98 mm
- Width 88 mm
- Depth 151 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Power Supply
- MFR # SDC-60
- Zoro # G004111419
- UPC # 622988067501
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 98 mm |
Width | 88 mm |
Depth | 151 mm |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
Hz | 0 Hz |
Description
This high efficiency switch-mode step-down DC-DC converter converts an input voltage of 24 VDC nominal (range 20 VDC to 35 VDC) to a highly regulated output voltage of 12 VDC nominal (13.8 VDC) at 60 Amps. The SDC-60 DC-DC converter is non-isolated (no galvanic isolation between input and output) and meant for use in negative ground systems. Features include overload, over-heating, reverse polarity and over-voltage protection.
Specifications.
Dimensions: 7 x 3.6 x 3.5 Inches.
Applications.
Earth Moving Equipment.
Heavy Trucks.
Buses.
Marine Vehicles.
CB Radios.
12 Volt Lighting Systems.
AM/FM Sound Systems.
Design Features.
Advanced switchmode design.
Mount in almost any location.
Compact and light weight.
Reverse polarity protection.
High efficiency.
Cycle by cycle current limiting circuit.
Overvoltage protection.
Short circuit protection.
Specifications.
Applications.
Design Features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Connection Material: Tin-Plated Copper (83-1940)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- MAXPOWER DC to DC Converter, 18-32V DC to 12V DC, 15VA, 0 Hz (MA2502212)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 360VA, 0 Hz (ORI122441110)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- MARTEK DUAL OUTPUT DC TO DC POWER CONVERTER (1215D24H)
- VICTRON ENERGY DC to DC Converter, 10-30V DC to 10-30V DC, 0 Hz (ORI303025000)
- All Power Supply Converters