Shop All 12 Volt Adapters
All Power Supply
All Power Supply GP-TS 30 Amp Transfer Switch Quick Connect
Mfr # GP-TS
Zoro # G503679564
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Power Supply
- MFR # GP-TS
- Zoro # G503679564
- UPC # 839085000199
- Country of Origin China
- Category 12 Volt Adapters
Description
The Go Power! prewired 30 amp automatic transfer switch is used to hardwire power inverters into a system where there is an alternative source of AC already present for example a generator or utility power. This 30 amp transfer switch is made to only allow one source of AC power to pass through it to your loads. This ensures that your power inverter will not be damaged if the generator or utility power is hooked up while the power inverter is running. The GP-TS is prewired for a quick and easy installation to your existing system whether it is an RV marine or cottage application. The GP-TS also includes a 15 amp outlet on the side that is only powered by shore power or generator allowing you to hook up a battery charger without worrying about the inverter running the charger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERCOVER TONNO REPLACEMENT COMPONENTS Replacement For Premium Hard TriFold Single (FL4210PR)
- ZEROSTART Engine Heater - 400W 120V, 1-1/2in. Plug Gm (3100041)
- LISLE Power/Ground Outlet (32150)
- SKF Shaft Seal, 1-5/8 x 2-5/8 x 5/16", CRWA1, NBR (16315)
- TRUCKSPEC Fused Replacement Plug, Standard (TSPSP-12V)
- KLEIN TOOLS Low-Voltage Tester (69127)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470135)
- ROADPRO Quart Slow Cooker, Auto Travel, 12V (RPSL-350)
- POWERMAX PowerMax PM3-75 75 Amp 12V Power Supply (PM3-75)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- POWER UP! USB Charger-Car Plug 32w 2 Ports USB USB-C (191-07222)
- All Power Supply 12 Volt Adapters