Shop All Pressure Gauges
All Points
62-1089 Pressure / Temperature Gauge; 0
Mfr # AP621089
Zoro # G412312941
product price: $414.99
/ea
Free Shipping & Returns
$414.99
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
- Brand All Points
- MFR # AP621089
- Zoro # G412312941
- Country of Origin China
- Category Pressure Gauges
Description
This All Points 62-1089 pressure / temperature gauge helps to ensure that your compatible equipment always operates at the appropriate temperature and pressure settings. If your unit has a worn out or faulty gauge use this one to replace it with ease.
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
- SUPCO Chart Recorder, PK60 (E20120F7)
- PIC GAUGES Gauge, 1.5", 0/2000 psi, 1/8"CBM, LF, U-Clamp (203L-158O)
- EXTECH Phase & Motor Rotation Tester, 40-600VAC (480403)
- NOSHOK Brass Case Pressure Gauge, MIP, 160 psi (25-300-160-MIP)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 5000)
- BAKER INSTRUMENTS 421AVND-160 Pressure Gauge, 0-160 PSI (421AVND-160)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ804LF)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP647WBG)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 3000 psi/kPa, 1/4 NPT Male Bottom Conn, 304SS Rear Flange, Maximum Indicating Pointer, -40 Degree Service Filled (40-901-3000-psi/kPa-SSRF-MIP-GY40)
- GVS-RPB RPB Safety Radex Pressure Gauge (04-915)
- All Points Pressure Gauges