Shop All Lever Chain Hoists
All Material Handling
X5L Lever Hoist 3-1/2 US Ton x 05'lift
Mfr # X5L07056-05
Zoro # G603496634
product price: $683.00
/ea
Free Shipping & Returns
$683.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Material Handling
- MFR # X5L07056-05
- Zoro # G603496634
- Country of Origin China
- Category Lever Chain Hoists
Description
Brake sets and operates without minimum preload
100% inspection of hooks per ASME B30 and easy hook replacement is permitted by bolted hook blocks
All steel body for durable strength in a smaller size
Powder coat and plated external l parts to resist corrosion
Laser etched stainless steel nameplates with required OSHA /ASME B30 warnings, model and stamped serial number
Long life fused brake friction disc cannot crack, shatter or absorb moisture
Grade 100 zinc plated load chain
Optional overload protection is by one directional slip clutch that only slips in the lift direction
Ambient Temperature range: -40° to +140°F (-40° to +60°C)
Meets: OSHA, ASME B30.21 and ASME HST-3. In addition the ultimate strength is 5 times Work Load Limit (WLL) meeting structural requirements of ASME HST-3 Appendix A, for use in marine and other applications as specified by US Department of Defense DOD.
APEX rating: ATEX certified II 3GD c IIB 60oC X for limited use in Hazardous Environments
Final assembly and load test in the USA from imported components. Supplied with certificate by serial number
Open chain guard allows visual inspection and does not trap contamination.
100% inspection of hooks per ASME B30 and easy hook replacement is permitted by bolted hook blocks
All steel body for durable strength in a smaller size
Powder coat and plated external l parts to resist corrosion
Laser etched stainless steel nameplates with required OSHA /ASME B30 warnings, model and stamped serial number
Long life fused brake friction disc cannot crack, shatter or absorb moisture
Grade 100 zinc plated load chain
Optional overload protection is by one directional slip clutch that only slips in the lift direction
Ambient Temperature range: -40° to +140°F (-40° to +60°C)
Meets: OSHA, ASME B30.21 and ASME HST-3. In addition the ultimate strength is 5 times Work Load Limit (WLL) meeting structural requirements of ASME HST-3 Appendix A, for use in marine and other applications as specified by US Department of Defense DOD.
APEX rating: ATEX certified II 3GD c IIB 60oC X for limited use in Hazardous Environments
Final assembly and load test in the USA from imported components. Supplied with certificate by serial number
Open chain guard allows visual inspection and does not trap contamination.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, Nylon, 2-7/8 in., 1540 lb. (WMLC-700FS)
- BULLDOG WINCH Shut-Off Switch 400A removeable key (20247)
- INDUSCO Cable, 3/32", 7x7", Galv Ac 100ft. (20500065)
- DUTTON-LAINSON Dayton, 5703178, Handle Kit (5703178)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-15'Lift-USA Chain (LA016-15U)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-15'Lift-USA Chain w/ Overload Protected and Shipyard Hooks (LA016-15UVS)
- ALL MATERIAL HANDLING AMH MINI Lever Hoist 0.25t-10' Lift (ML003A-10Z)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.0t-10'Lift-USA Chain Overload Protected (LA010-10UV)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-05'Lift-USA Chain (LA016-05U)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- All Material Handling Lifting Equipment