Shop All Manual Chain Hoists
All Material Handling
MINI Manual Hoist 0.25t-08'Lift-06'Drop
Mfr # MM003-08-06
Zoro # G703496657
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Material Handling
- MFR # MM003-08-06
- Zoro # G703496657
- Country of Origin China
- Category Manual Chain Hoists
Description
Planetary gearing is used to minimize operator effort and to reduce stress on the brake components
Small size allows operation and storage in tight places
Lightweight and durable all steel construction with plated frame components and durable chrome exterior finish to resist corrosion
Grade 80 Zinc plated alloy load chain
Sleeve bearings used to maximize serviceability and provide good efficiency
Self-adjusting pawl and disc type mechanical load brake insures positive load control
Meets: ASME/ANSl B30, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Small size allows operation and storage in tight places
Lightweight and durable all steel construction with plated frame components and durable chrome exterior finish to resist corrosion
Grade 80 Zinc plated alloy load chain
Sleeve bearings used to maximize serviceability and provide good efficiency
Self-adjusting pawl and disc type mechanical load brake insures positive load control
Meets: ASME/ANSl B30, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 36" (636-4.5)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- ALL MATERIAL HANDLING Badger Manual Hoist 5t-15'Lift-13'Drop with Overload Kit (CB050-15-13ZV)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb (WD05-66)
- ALL MATERIAL HANDLING Badger Manual Hoist 1.5t-10'Lift-08'Drop (CB015-10-08Z)
- ALL MATERIAL HANDLING AMH Manual Hoist 2.0t-10'Lift-08'Drop-USA Chain (MA020-10-08U)
- ALL MATERIAL HANDLING AMH Manual Hoist 4t-20'Lift-18'Drop-USA Chain (MA040-20-18U)
- ALL MATERIAL HANDLING Badger Manual Hoist 1t-10'Lift-08'Drop (CB010-10-08Z)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- All Material Handling Manual Chain Hoists