Shop All Below the Hook Lifting Accessories
All Material Handling
Import Weld-On Bucket Hook 5t
Mfr # WBH05
Zoro # G803505648
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Material Handling
- MFR # WBH05
- Zoro # G803505648
- Country of Origin China
- Category Below the Hook Lifting Accessories
Description
Grade 80 alloy steel.
These Weld on Hooks are designed for weldable
attachment to equipment to provide a lifting/ pulling point
for easy attachment of chain, wire rope or web slings.
Warning: Never exceed working load limit.
Meets ASTM A952/A952M-2 and ASME B30.10
These Weld on Hooks are designed for weldable
attachment to equipment to provide a lifting/ pulling point
for easy attachment of chain, wire rope or web slings.
Warning: Never exceed working load limit.
Meets ASTM A952/A952M-2 and ASME B30.10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- CM Hammerlok Coupling Link, 12 In, 15000 Lb, Drop Forged Alloy Steel (R667050-2)
- DAYTON Cable, 1/16 In, L50Ft, WLL96Lb, 7x7, Steel (2VJK4)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 4 t (C820X04)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 3t (WBH03)
- ALL MATERIAL HANDLING Italian Weld-on Type Single Base 6.7 t (C830X067M)
- ALL MATERIAL HANDLING Italian Weld-On Bucket Hook 1.5t (C832X015)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 30 t (C820X30)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 10t (WBH10)
- BEN-MOR CABLES Rustproof MP Tightener (C78990V)
- All Material Handling Below the Hook Lifting Accessories