Shop All Manual Chain Hoists
All Material Handling
Badger Manual Hoist 3t-10'Lift-08'Drop with Overload Kit
Mfr # CB030-10-08ZV
Zoro # G703496671
product price: $544.00
/ea
Free Shipping & Returns
$544.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Material Handling
- MFR # CB030-10-08ZV
- Zoro # G703496671
- Country of Origin China
- Category Manual Chain Hoists
Description
Low Headroom, Light weight and durable formed steel enclosure protects from contamination and can be quickly disassembled for fast and easy maintenance. Powder coating and plated finishes, on exposed components, are used for resistance to corrosion allowing the hoist to stay in service longer.
Hand chain opening is formed with radius allowing operation from side or even above permitting use for lifting or pulling.
Internal parts are heat treated for strength and reliability with fully enclosed gearing to protect from contamination. All gears and shafts run on caged roller bearings including the lift wheel which is machined for smooth operation and long life.
Weston style mechanical load brake is self-adjusting with double pawls, asbestos-free brake discs and is surrounded by an enclosure to limit contamination.
Drop forged Alloy hooks are designed to stretch when overloaded before chain failure and are equipped with heavy duty cast steel safety latch attached by a bolt and lock nut. The top hook mounting articulates to aid in rigging and help insure straight line loading between hooks.
Grade 80 zinc plated alloy load chain.
Each hoist is proof tested to min. of 1.25 x WLL and shipped with a certification of test matching the individualized serial number stamped in the nameplate. An operation and spare parts manual is also supplied in English, French and Spanish.
Meets ASME B30.16, OSHA and NASA-STD-8719.9
Available in lifts of 10, 20 and 30 feet. Unchained units and bulk chain are available for customers to make their own custom lifts if assembled and tested per ASME B30,16 before being placed into service.
Spare Parts are stocked in the USA.
OPTIONS: Overload Protection set at approx. 175% WLL
Hand chain opening is formed with radius allowing operation from side or even above permitting use for lifting or pulling.
Internal parts are heat treated for strength and reliability with fully enclosed gearing to protect from contamination. All gears and shafts run on caged roller bearings including the lift wheel which is machined for smooth operation and long life.
Weston style mechanical load brake is self-adjusting with double pawls, asbestos-free brake discs and is surrounded by an enclosure to limit contamination.
Drop forged Alloy hooks are designed to stretch when overloaded before chain failure and are equipped with heavy duty cast steel safety latch attached by a bolt and lock nut. The top hook mounting articulates to aid in rigging and help insure straight line loading between hooks.
Grade 80 zinc plated alloy load chain.
Each hoist is proof tested to min. of 1.25 x WLL and shipped with a certification of test matching the individualized serial number stamped in the nameplate. An operation and spare parts manual is also supplied in English, French and Spanish.
Meets ASME B30.16, OSHA and NASA-STD-8719.9
Available in lifts of 10, 20 and 30 feet. Unchained units and bulk chain are available for customers to make their own custom lifts if assembled and tested per ASME B30,16 before being placed into service.
Spare Parts are stocked in the USA.
OPTIONS: Overload Protection set at approx. 175% WLL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC (SCC-30CS3420-PUB-GB-SLB)
- ALL MATERIAL HANDLING AMH Manual Hoist 0.5t-10'Lift-08'Drop (MA005-10-08Z)
- ALL MATERIAL HANDLING AMH Manual Hoist 2.0t-10'Lift-08'Drop-USA Chain (MA020-10-08U)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 7/16X66Ft-4000 Lb (WD07-66)
- ALL MATERIAL HANDLING Badger Manual Hoist 2t-10'Lift-08'Drop (CB020-10-08Z)
- ALL MATERIAL HANDLING Badger Manual Hoist 1.5t-10'Lift-08'Drop (CB015-10-08Z)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.0t-10'Lift-08'Drop-USA Chain (MA010-10-08U)
- TRACTEL Tralift Manual Chain Hoist, 500 lb. (0.25 Ton) Load Capacity, 10 ft. Lift (056429)
- All Material Handling Lifting Equipment