Shop All Trolleys
All Material Handling
AMH Trolley Push 1t
Mfr # PT010
Zoro # G003505417
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Material Handling
- MFR # PT010
- Zoro # G003505417
- Country of Origin China
- Category Trolleys
Description
The easiest trolley installation ever
1⁄2 to 5t installation and adjustment by rotating the threaded hanger shaft.
10-30t installation from one side. Hanger shafts are fixed mounted to the opposite side plate.
Trolleys up to 5t have a 5:1 design factor for use with powered or manual hoist. Trolleys 10t and greater have a 4:1 design factor and must be derated for use with powered hoist.
Machined cast iron wheels with universal tread designed to fit flat or tapered beam flanges.
Low headroom design with precision sealed “lubed for life” bearings assure smooth operation.
Durable all steel construction with standard safety lugs
Geared trolley hand chain comes standard with 20 feet of drop
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9, EU Directives: 2006/42/EC
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
1⁄2 to 5t installation and adjustment by rotating the threaded hanger shaft.
10-30t installation from one side. Hanger shafts are fixed mounted to the opposite side plate.
Trolleys up to 5t have a 5:1 design factor for use with powered or manual hoist. Trolleys 10t and greater have a 4:1 design factor and must be derated for use with powered hoist.
Machined cast iron wheels with universal tread designed to fit flat or tapered beam flanges.
Low headroom design with precision sealed “lubed for life” bearings assure smooth operation.
Durable all steel construction with standard safety lugs
Geared trolley hand chain comes standard with 20 feet of drop
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9, EU Directives: 2006/42/EC
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Poly Coat for Fiberglass Ladders (price per foot of total ladder rail) (07201)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75" x 32"-CAP: 1100 LBS (TF110S)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 3/8" x 6" (JETBGV38X6)
- DAYTON Piston Seal Kit (97-156)
- ALL MATERIAL HANDLING AMH Trolley Push 2t (PT020)
- ALL MATERIAL HANDLING AMH Trolley Push 0.5t (PT005)
- STARKE Motorized Trolley for Starke Hoists, 10,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT50VS-L-230V-3PH)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ1PBTA-12)
- BISON LIFTING EQUIPMENT 3 Ton Low Headroom Plain Trolley, 6.3" - 12" (PT030-ATP)
- MAGNA LIFTING PRODUCTS 1 ton Geared Trolley, Heavy Duty (GTR100)
- All Material Handling Hoists