Shop All Trolleys
All Material Handling
AMH Trolley Push 10t
Mfr # PT100
Zoro # G403505413
product price: $1,481.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,481.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Material Handling
- MFR # PT100
- Zoro # G403505413
- Country of Origin China
- Category Trolleys
Description
The easiest trolley installation ever
1⁄2 to 5t installation and adjustment by rotating the threaded hanger shaft.
10-30t installation from one side. Hanger shafts are fixed mounted to the opposite side plate.
Trolleys up to 5t have a 5:1 design factor for use with powered or manual hoist. Trolleys 10t and greater have a 4:1 design factor and must be derated for use with powered hoist.
Machined cast iron wheels with universal tread designed to fit flat or tapered beam flanges.
Low headroom design with precision sealed “lubed for life” bearings assure smooth operation.
Durable all steel construction with standard safety lugs
Geared trolley hand chain comes standard with 20 feet of drop
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9, EU Directives: 2006/42/EC
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
1⁄2 to 5t installation and adjustment by rotating the threaded hanger shaft.
10-30t installation from one side. Hanger shafts are fixed mounted to the opposite side plate.
Trolleys up to 5t have a 5:1 design factor for use with powered or manual hoist. Trolleys 10t and greater have a 4:1 design factor and must be derated for use with powered hoist.
Machined cast iron wheels with universal tread designed to fit flat or tapered beam flanges.
Low headroom design with precision sealed “lubed for life” bearings assure smooth operation.
Durable all steel construction with standard safety lugs
Geared trolley hand chain comes standard with 20 feet of drop
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9, EU Directives: 2006/42/EC
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1601DFX5)
- FABENCO Safety Gate, 28"-30.5", Powder Coat (Z70-27PC)
- LYFTEX PREMIUM PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXP55-2148)
- ALL MATERIAL HANDLING AMH Trolley Push 0.5t (PT005)
- ALL MATERIAL HANDLING AMH Trolley Push 1t (PT010)
- ALL MATERIAL HANDLING AMH Trolley Push 2t (PT020)
- OZ LIFTING PRODUCTS OZ Lifting OZ5GBT Geared Beam Trolley 5 Ton Capacity (OZ5GBT)
- CM 632 Plain Manual Trolley, 6000 Lb Load, 4 To 614 In, 8 To 18 In, 10 In, 312 In (3230)
- BISON LIFTING EQUIPMENT 1 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT010-ATP)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- All Material Handling Hoists