Shop All Lever Chain Hoists
All Material Handling
AMH MINI Lever Hoist 0.5t-10' Lift
Mfr # ML005-10
Zoro # G303496736
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Material Handling
- MFR # ML005-10
- Zoro # G303496736
- Country of Origin China
- Category Lever Chain Hoists
Description
Planetary gearing is used to minimize operator effort and to reduce stress on the brake components
Small size allows operation and storage in tight places
Lightweight and durable all steel construction with plated frame components and durable chrome exterior finish to resist corrosion
Grade 80 Zinc plated alloy load chain
Sleeve bearings used to maximize serviceability and provide good efficiency
Self-adjusting pawl and disc type mechanical load brake insures positive load control
Meets: ASME/ANSl B30, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Small size allows operation and storage in tight places
Lightweight and durable all steel construction with plated frame components and durable chrome exterior finish to resist corrosion
Grade 80 Zinc plated alloy load chain
Sleeve bearings used to maximize serviceability and provide good efficiency
Self-adjusting pawl and disc type mechanical load brake insures positive load control
Meets: ASME/ANSl B30, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 42in H (EPT30606MR95)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DBE-20 (26-1126)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- ALL MATERIAL HANDLING X5L Lever Hoist 10 US Ton x 20'lift Overload Protected (X5L20000-20V)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-10'Lift-USA Chain (LA008-10U)
- ALL MATERIAL HANDLING AMH MINI Lever Hoist 0.25t-10' Lift (ML003A-10Z)
- ALL MATERIAL HANDLING X5L Lever Hoist 1-3/4 US Ton x 05'lift (X5L03528-05)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-05'Lift-USA Chain (LA016-05U)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- DAYTON Lever Chain Hoist, 550 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (5YGF5)
- All Material Handling Hoists