Shop All Manual Chain Hoists
All Material Handling
AMH Manual Hoist 4t-15'Lift-13'Drop-USA Chain Overload Protected and Self Locking Hooks
Mfr # MA040-15-13UVL
Zoro # G603496566
product price: $1,879.00
/ea
Free Shipping & Returns
$1,879.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Material Handling
- MFR # MA040-15-13UVL
- Zoro # G603496566
- Country of Origin China
- Category Manual Chain Hoists
Description
Increased efficiency by additional pinion shaft bearing and close tolerances
Hook blocks are bolted, allowing complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated frame components to resist corrosion
Premium USA-Made Grade 80 Zinc plated alloy load chain
Hand chain opening is formed with a radius for smooth operation
Sealed ball bearings on the chain wheel maximize efficiency and serviceability
Self-adjusting double pawl disc type mechanical load brake insures positive load control
Double roller guide insures load chain tracking
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Hook blocks are bolted, allowing complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated frame components to resist corrosion
Premium USA-Made Grade 80 Zinc plated alloy load chain
Hand chain opening is formed with a radius for smooth operation
Sealed ball bearings on the chain wheel maximize efficiency and serviceability
Self-adjusting double pawl disc type mechanical load brake insures positive load control
Double roller guide insures load chain tracking
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSl B30.16, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Column Protector, Yllw, 14inLx14inW, LLDPE (CS3342-14S)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- US CARGO CONTROL #12 X 3/4" E-Track Wood Screw w/ Round Phillips Head (10 pk) (ETPHWSPACK34)
- ALL MATERIAL HANDLING Badger Manual Hoist 3t-10'Lift-08'Drop with Overload Kit (CB030-10-08ZV)
- ALL MATERIAL HANDLING MINI Manual Hoist 0.25t-08'Lift-06'Drop (MM003-08-06)
- ALL MATERIAL HANDLING Badger Manual Hoist 5t-15'Lift-13'Drop (CB050-15-13Z)
- ALL MATERIAL HANDLING Badger Manual Hoist 1t-30'Lift-28'Drop (CB010-30-28Z)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 7/16X66Ft-4000 Lb (WD07-66)
- ALL MATERIAL HANDLING AMH Manual Hoist 0.5t-10'Lift-08'Drop (MA005-10-08Z)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- All Material Handling Lifting Equipment