Shop All Lever Chain Hoists
All Material Handling
AMH Lever Hoist 1.0t-10'Lift-USA Chain Overload Protected
Mfr # LA010-10UV
Zoro # G303496897
product price: $501.00
/ea
Free Shipping & Returns
$501.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Material Handling
- MFR # LA010-10UV
- Zoro # G303496897
- Country of Origin China
- Category Lever Chain Hoists
Description
Dual rated with more choices of capacity
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- BEN-MOR CABLES Mini Winch Tightener (C78005V)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Black (EEF2-902CW-12)
- ROYAL BASKET TRUCKS Elevated Basket Truck, Canvas, 600 lb (G04-CCX-ELA-3UNN)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-15'Lift-USA Chain (LA016-15U)
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-15'Lift-USA Chain w/ Overload Protected and Shipyard Hooks (LA016-15UVS)
- ALL MATERIAL HANDLING AMH MINI Lever Hoist 0.5t-10' Lift (ML005-10)
- ALL MATERIAL HANDLING X5L Lever Hoist 10 US Ton x 20'lift Overload Protected (X5L20000-20V)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-10'Lift-USA Chain (LA008-10U)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- All Material Handling Lever Chain Hoists