Shop All Lever Chain Hoists
All Material Handling
AMH Lever Hoist 0.8t-15'Lift-USA Chain
Mfr # LA008-15U
Zoro # G303496613
product price: $434.00
/ea
Free Shipping & Returns
$434.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Material Handling
- MFR # LA008-15U
- Zoro # G303496613
- Country of Origin China
- Category Lever Chain Hoists
Description
Dual rated with more choices of capacity
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Hook blocks are bolted, allowing easy disassembly for complete hook inspection
Lightweight and durable all steel construction with powder coated finish and plated external components to resist corrosion
Premium US Made Grade 80 Zinc plated alloy load chain
Self-adjusting double pawl disk type mechanical load brake ensures positive load control
Horseshoe chain guard allows operation in any orientation
Optional Overload Protection is a one directional clutch that will only slip in the lift direction
Meets: ASME/ANSI B3O.21, OSHA, NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Long-life fused brake friction disk will not crack, shatter, or absorb moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- US CARGO CONTROL Fleece Sleeve Protector for Ratchet Straps (2" x 20") (FSP-2X20)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- ZORO SELECT Caster Wheel, Steel, 6 in., 4000 lb., Slvr (W-630-FSB-3/4)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- ALL MATERIAL HANDLING Badger Lever Hoist 0.75t-10'Lift (LC008-10Z)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-15'Lift-USA Chain (LA016-15U)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-10'Lift-USA Chain (LA008-10U)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.0t-10'Lift-USA Chain Overload Protected (LA010-10UV)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.6t-05'Lift-USA Chain (LA016-05U)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- All Material Handling Lever Chain Hoists