All Line

SCY TS-PP2-12D-4 Audiopipe 12 in. 1000 watts Double Stack Woofer


product price: $87.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

M&M Merchandisers provides an exclusive range of consumer electronics, music instruments and accessories, DJ and lighting, sporting goods, tools and much more. We strive to exceed your expectations with the highest level of product knowledge and unique products. Quality craftsmanship and innovative ideas made us stand above the crowd. The height of technology helped us to bring out the extraordinary goods to the world.

Specifications
  • Length: 14"
  • Power Max: 100 watts
  • Size: 12"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.