Shop All Data & Ethernet Cables
All Line
SCY CPM-20 Audiopipe 20 ft. Platinum Plate RCA Cables
Mfr # CPM-20
Zoro # G603912875
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand All Line
- MFR # CPM-20
- Zoro # G603912875
- Country of Origin China
- Category Data & Ethernet Cables
Description
M&M Merchandisers provides an exclusive range of consumer electronics, music instruments and accessories, DJ and lighting, sporting goods, tools and much more. We strive to exceed your expectations with the highest level of product knowledge and unique products. Quality craftsmanship and innovative ideas made us stand above the crowd. The height of technology helped us to bring out the extraordinary goods to the world.
Features- 20’ RCA Cable
- Tight bass and crystal clear high sound quality from pure OFC conductor
- Dual split tips for maximum contact area
- Superior noise rejection from double twisted constructions
- Mini RCA ends with color coded channel identification
- Ultra-flexible PVC blended jacket
- Length: 7.5"
- Size: 20'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery (ML35-12564)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- PLATINUM TOOLS Platinum Tools 180 0612 Ez -RJ45 Cat5/5e Plug Connectors - 100 Pieces (180 0612)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131100)
- C2G 25FT 7.6M GRIPPING HIGH SPEED (29683)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- All Line Data & Ethernet Cables