Shop All Earbuds & Headphones
All Line
SCY BX150GY Sentry Bluetooth Earbuds with Microphone Gray
Mfr # BX150GY
Zoro # G904152895
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Line
- MFR # BX150GY
- Zoro # G904152895
- Country of Origin China
- Category Earbuds & Headphones
Description
M&M Merchandisers provides an exclusive range of consumer electronics, music instruments and accessories, DJ and lighting, sporting goods, tools and much more. We strive to exceed your expectations with the highest level of product knowledge and unique products. Quality craftsmanship and innovative ideas made us stand above the crowd. The height of technology helped us to bring out the extraordinary goods to the world.
Features- Rechargeable battery, USB cable included
- Control buttons
- In-line microphone
- Small, Medium, Large Ear Pads included
- Driver 10mm
- Frequency response 20Hz-20kHz
- Impedance 32 Ohms
- Sensitivity 120db
- Plug type 3.5mm
- Battery Lithium-ion
- Color: Gray
- Length: 3.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG10 389 LR54 (EB-L1131)
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Baoshi 6-DZM-20 6DZM-20 - 4 Pack (ML18-12GELMP4652)
- WAI WELA Wai Wela WM-4.0 Mini Tank Water Heater; 4 Gallon (WM-4.0-TP)
- ROVE Stereo Ear Buds (RV10101)
- SUREFIRE Earplugs, Sonic Defender, M, 30dB NRR, Bk (EP10-BK-MPR)
- SENNHEISER ELECTRONIC COMMUNICATIONS Broadcast Headset w/ Ultra-Linear Headphone Response (Dual Sided, 64 (506901)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- POWER UP! Earbuds Flat Cord w/mic-Blk (192-531307)
- JVC Ear-Clip Earbuds (Silver) (HAEB75S)
- CALIFONE LISTENING CENTER - SPIRIT SD - 4-PERSON - 1886PLC (1886PLC)
- All Line Earbuds & Headphones