Shop All Automotive Speakers & Amplifiers
All Line
SCY APSB1299PP Audiopipe Dual 12 in. Loaded Bass Package
Mfr # APSB1299PP
Zoro # G703928820
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Line
- MFR # APSB1299PP
- Zoro # G703928820
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
M&M Merchandisers provides an exclusive range of consumer electronics, music instruments and accessories, DJ and lighting, sporting goods, tools and much more. We strive to exceed your expectations with the highest level of product knowledge and unique products. Quality craftsmanship and innovative ideas made us stand above the crowd. The height of technology helped us to bring out the extraordinary goods to the world.
Features- APSE-120PC High Performance Sealed Enclosure
- Frequency response 25-1000Hz
- High grade MDF
- APCL-1002 2 Channel Power Amplifier
- Built-in variable high pass & low pass crossover
- RCA line input-output jacks
- Electronic protection circuitry to protect the amplifier from short circuit, DC offset & thermal overload
- BMS-750 Amplifier Installation Kit
- Primary wireI 17" 10 AWG red
- Primary wire II 3" 10 AWG silver
- Fuse 40Amp AGU
- 3" Split Loom Tubing
- Cable ties
- Length: 28"
- Size: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Park Right Parking Mat (Yellow) (37356)
- WHITECAP IND BOAT DRAIN PLUG Garboard; 3/4 Inch Diameter; Black; Nylon (3051BC)
- TRICO 09 Dodge Journey/07 Hyundai Accent Rear Blade, 14-A (14-A)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 470088 (470088)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- PIONEER Pioneer Car TS-A878 60 Watt 3.5 inch Dash Mount 2-Way Car Speaker (TSA878)
- PLANET AUDIO Planet Audio PL3000.2 Max 3000 watt Pulse Series 2-Channel Mosfet Class AB amp; Black (PL3000.2)
- PYLE One Pair 5.25" Threeway Triaxial (PL513BK)
- WORKMAN 35 in Replacement Radio Speaker (SA350)
- JVC JVC CS-DF620 6.5 in. 2-Way Coax Speakers - Set of 2 (CS-DF620)
- All Line Automotive Audio & Video