Shop All Winch Cables
All Gear
Winch Line, Synthetic, 5/16 In. x 100 ft.
Mfr # AG12SS516100
Zoro # G3887694
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 5/16 in
- Length 100 ft
- Working Load Limit 3,060 lb
- Includes Eye Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SS516100
- Zoro # G3887694
- UPC # 094715659707
- Country of Origin Canada
- Category Winch Cables
Dimensions
Size | 5/16 in |
Length | 100 ft |
Cord Diameter | 5/16 in |
Cord Length | 100 ft |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 3,060 lb |
Includes | Eye Loop |
Strand Type | 12 Strand |
Color | Yellow |
For Use With | Chippers |
Number of Strands | 12 |
Cord Material | HMPE |
Product Type | Winch Line |
Maximum Load Capacity | 15,300 lb |
Cord Type | Rope |
Operation | Lifting, Pulling |
Description
Winch Line, Cord Diameter 5/16 in, Cord Length 100 ft, Color Yellow, Maximum Load Capacity 15,300 lb, Cord Type Rope, Cord Material HMPE, Number of Strands 12, For Use With Chippers, Includes Eye Loop, Operation Lifting, Pulling, Product Type Winch Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 200 lb. (7011032)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- ALERA Alera SW690004 4 in. Optional Casters for Wire Shelving PVC Grip Ring - 200 lbs Caster (SW690004)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D5)
- ALL GEAR Winch Line Ext, Synthtic, 5/16 In x 100 ft (AG12SS516100Ex)
- ALL GEAR Winch Line, Synthetic, 3/8 In. x 100 ft. (AG12SS38100)
- ALL GEAR Winch Line Ext, Synthetic, 3/8 In x 100 ft (AG12SS38100Ex)
- WARN INDUSTRIES Synthetic Rope Extension (69069)
- WARN INDUSTRIES WINCHES, AXON 55 WIRE ROPE WINCH (101155)
- KFI 2K Cable 5/32" x 49’ ASSY (ATV-CBL-2K)
- SUPERWINCH Wire Winch Rope (90-24585)
- All Gear Winch Cables