Shop All Winch Cables
All Gear
Winch Line, Synthetic, 3/8 In. x 100 ft.
Mfr # AG12SS38100
Zoro # G4022986
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 3/8 in
- Length 100 ft
- Working Load Limit 4,160 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SS38100
- Zoro # G4022986
- UPC # 094715659738
- Country of Origin Canada
- Category Winch Cables
Dimensions
Size | 3/8 in |
Length | 100 ft |
Cord Length | 100 ft |
Cord Diameter | 3/8 in |
Details
Item | Winch Line |
Material | Synthetic |
Working Load Limit | 4,160 lb |
Color | Yellow |
Includes | Eye Loop |
Strand Type | 12 Strand |
For Use With | Chippers |
Operation | Lifting, Pulling |
Cord Type | Rope |
Number of Strands | 12 |
Cord Material | HMPE |
Product Type | Winch Line |
Maximum Load Capacity | 19,000 lb |
Description
Winch Line, Cord Diameter 3/8 in, Cord Length 100 ft, Color Yellow, Maximum Load Capacity 19,000 lb, Cord Type Rope, Cord Material HMPE, Number of Strands 12, For Use With Chippers, Includes Eye Loop, Operation Lifting, Pulling, Product Type Winch Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- WERNER 8 ft Aluminum Stepladder, 375 lb Capacity (T408)
- BAUER LADDER Parallel Sectional Ladder, 4' Add-On Section without Shoes or Endcaps, 12"W, 300lb Load Capacity (33304)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 120 lb (PRE30223ZN-MNT)
- ALL GEAR Winch Line, Synthetic, 5/16 In. x 100 ft. (AG12SS516100)
- ALL GEAR Winch Line Ext, Synthetic, 3/8 In x 100 ft (AG12SS38100Ex)
- ALL GEAR Winch Line Ext, Synthtic, 5/16 In x 100 ft (AG12SS516100Ex)
- WARN INDUSTRIES Warn 87915 Spydura Synthetic Winch Rope Kit (87915)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- TIE DOWN MARINE Strap-Winch2 X25', #50475 (50475)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- All Gear Winch Cables