Shop All Winch Cables
All Gear
Winch Line Ext, Synthtic, 5/16 In x 100 ft
Mfr # AG12SS516100Ex
Zoro # G6899864
original price:
$389.67
32% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Size 5/16 in
- Length 100 ft
- Working Load Limit 3,060 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AG12SS516100Ex
- Zoro # G6899864
- Country of Origin Canada
- Category Winch Cables
Dimensions
Size | 5/16 in |
Length | 100 ft |
Cord Diameter | 5/16 in |
Cord Length | 100 ft |
Details
Item | Winch Line Extension |
Material | Synthetic |
Working Load Limit | 3,060 lb |
Color | Yellow |
For Use With | Winches |
Strand Type | 12 Strand |
Includes | Eye Loop |
Maximum Load Capacity | 15,300 lb |
Product Type | Winch Line |
Cord Type | Rope |
Operation | Lifting, Pulling |
Number of Strands | 12 |
Cord Material | HMPE |
Description
Winch Line Extension, Cord Diameter 5/16 in, Cord Length 100 ft, Color Yellow, Maximum Load Capacity 15,300 lb, Cord Type Rope, Cord Material HMPE, Number of Strands 12, For Use With Chippers, Includes Eye Loop, Operation Lifting, Pulling, Product Type Winch Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" Swivel Single Pulley 5PK (52225)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- ALL GEAR Winch Line, Synthetic, 5/16 In. x 100 ft. (AG12SS516100)
- ALL GEAR Winch Line, Synthetic, 3/8 In. x 100 ft. (AG12SS38100)
- ALL GEAR Winch Line Ext, Synthetic, 3/8 In x 100 ft (AG12SS38100Ex)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- DAYTON Winch Cable, GS, 7/32 In. x 25 ft. (1DLJ6)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- All Gear Winches & Pullers