Shop All Ratchet Tie Downs
All Gear
Twisted Handline, 3 Strand, 5/8" x 600ft
Mfr # AGPD58600
Zoro # G8735435
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600ft
- Material Polyester Dacron
- Color white/green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand All Gear
- MFR # AGPD58600
- Zoro # G8735435
- Country of Origin Mexico
- Category Ratchet Tie Downs
Dimensions
Length | 600ft |
Details
Item | Poly Dac |
Material | Polyester Dacron |
Color | white/green |
Description
Twisted Handline,3 Strand,5/8" x 600ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- JET 1Ss-1C-15, 1 Ton, 1Ph, 15In. Lift, 115/2, 1 ton, 15 ft, 115/230V (111500)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- ALL GEAR Rigging Ring, Sling Red (AG12SPRS125)
- ALL GEAR Twisted Handline, 3 Strand, 3/8" x 600ft (AGPD38600)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- ALL GEAR Rig Sling, Multi Color, Green/Black/Yellow (AGSRS12S-7810MG)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- ALL GEAR Splicing Kit, 5 Fids, SS (PSPLICINGKIT)
- PEERLESS CHAIN 3/8-1/2" RTCHT BNDR PLS, H5121-4258 (H5121-4258)
- All Gear Ratchet Tie Downs