Shop All Ropes
All Gear
Twine, PPL, Spiral Wrap, 1/8In dia, 6500ft L
Mfr # AGPPPL6500B
Zoro # G3903322
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Twine
- Rope Dia. 1/8 in
- Rope Material Polypropylene
- Rope Strand Count 3
- Rope Length 6,500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Dia. | 1/8 in |
Rope Length | 6,500 ft |
Length | 6500 ft. |
Rope Diameter | 1/8 in |
Length (In.) | 78000 in |
Diameter | 1/8 in |
Overall Length | 6,500 ft |
Description
Twine, Rope Type Dynamic, Breaking Strength 210 lbf, Working Load Limit 230 lb, Rope Construction Twisted, Diameter 1/8 in, Overall Length 6,500 ft, Core Material Polypropylene, Cover Material Not Applicable, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Twine, Lifting Capability Not for Lifting, Rope Format Bucket, Rope Strand Count 3, Core Type Hollow Core, Core Strand Count 0, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. (2MJK7)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- KELLEY Lip Shafts, Lip Shaft 1"X 41-1/4" W/1-Ho (712-959)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in, 350 lb. (32J984)
- ALL GEAR Double Braided Composite Bull Rope, 1/2 (AGBR12200)
- ALL GEAR Arborist, Rigging, 1/2In. dia., 300ft L (AGHBP12300B)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120S)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 1000 ft. L (AGPTL181000)
- ALL GEAR Arborist Prusik Cord, 26" (AGDBPTV26)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 150 ft. L (AG12SP58150RW)
- PETZL Utility Rope, Nylon/Polyester, White (R077AA03)
- All Gear Ropes